Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Zinc Plated Steel, Qd60-5m-15 - Min Qty 2
See all 30 items in product family

60 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Zinc Plated Steel, Qd60-5m-15 - Min Qty 2

Item #: WBB377598

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($91.90)

Price: $45.95
Product Information
Customer Review
Product Q&A
60 Tooth Timing Belt
  • (HTD) 5mm pitch
  • Clear Zinc Plated Steel
  • 3.76" Outside Diameter

Product Specifications

    • BELT SIZE INCH0.59
    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • TOOTH STYLE(HTD) 5mm pitch
    • # OF TEETH60
    • BRANDB & B Manufacturing
    • WEIGHT LBS1.68
    • MANUFACTURERB & B Manufacturing
    • PITCH DIAMETER INCH3.760
    • BORE TYPEQD Bushing
    • BELT SIZE MM15
    • MANUFACTURERS PART #QD60-5M-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!