Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes Bellman's Hand Truck 1570-CK-BU Brass, Burgundy Carpet, 10" Pneumatic

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Forbes Bellman's Hand Truck 1570-CK-BU Brass, Burgundy Carpet, 10" Pneumatic

Item #: WBB1952896

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,050.00 Save up to 23%
Price: $ 2,357.00
Product Information
Customer Review
Product Q&A
Accessories
Forbes Bellman's Hand Truck 1570-CK-BU Brass, Burgundy Carpet, 10" Pneumatic

Forbes Hand trucks are made with the highest quality material so that they can perform in the toughest of situations. This deluxe hand truck is made from brushed brass

Features:
  • Hoop leg design
  • wrap-around carpet kit
  • 23-1/2" long fold up drop-nose
  • 10" black pneumatic wheels

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES47
    • CAPACITY LBS2000
    • ASSEMBLYUnassembled
    • BRANDForbes Industries
    • CARPETED DECK COLORBurgundy
    • CONSTRUCTIONBrass Undercarriage, Carpeted Deck
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1570-CK-BU
    • NUMBER OF HANDLES1
    • PACKAGE QUANTITY1
    • TYPEDeluxe
    • UPRIGHT FINISHBrass
    • WEIGHT LBS52
    • WHEEL DIAMETER INCHES10
    • WHEEL QTY.2
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!