Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 202209-100 Quickflex Welding Cable, 4/0 Gauge, 100 Ft Roll
See all 143 items in product family

Quick Cable 202209-100 Quickflex Welding Cable, 4/0 Gauge, 100 Ft Roll

Item #: WBB1146628

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,134.92 Save up to 41%
Price: $ 671.00
Product Information
Customer Review
Product Q&A
Quick Cable 202209-100 Quickflex Welding Cable, 4/0 Gauge, 100 Ft Roll

Features:
  • Intercell Connectors
  • Safeburning, highconductivity lead QuickLink intercells connectors
  • Available in two thicknesses

Product Specifications

    • GAUGE4/0 Gauge
    • DESCRIPTIONWelding Cable
    • MANUFACTURERS PART NUMBER202209-100
    • LENGTH100'
    • CONSTRUCTIONCopper
    • JACKET COLORRed
    • TYPEQuickflex
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed