Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 7152-001 Top Post Cables Black, 52" Long, 1 Pc
See all 238 items in product family

Quick Cable 7152-001 Top Post Cables Black, 52" Long, 1 Pc

Item #: WBB1146748

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

List Price: $42.23 Save up to 17%
Price: $34.95
Product Information
Customer Review
Product Q&A
Quick Cable 7152-001 Top Post Cables Black, 52" Long, 1 Pc

Features:
  • Booster Cables Medium Duty
  • Fine stranded copper conductor for maximum conductivity and flexibility
  • Tangle proof construction
  • Stays flexible in subzero temperatures
  • Complete illustrated instructions
  • Best for medium duty applications
  • Retail packaging box or bag

Product Specifications

    • COLORBlack
    • DESCRIPTIONTop Post Cables Black
    • MANUFACTURERS PART NUMBER7152-001
    • LENGTH52"
    • CONSTRUCTIONTin Plated Copper
    • BRANDQuick Cable
    • PACKAGE QUANTITY1 PC/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!