HamiltonBuhl Economical On-Ear Headphone

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

HamiltonBuhl Economical On-Ear Headphone

Item #: WBB431339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $5.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Economical On-Ear Headphone

Features:

  • Design: Personal, on-ear
  • Cushions: Foam, replaceable
  • Headband: Adjustable aluminum
  • Plug: 3.5mm Stereo, 45 degree, thin barrel
  • Cord: 6' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
  • Speaker drivers: 40mm
  • Frequency response: 20-20KHz
  • Impedance: 32 Ohms
  • Sensitivity: 100dB
  • Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals.
  • Warranty: 1 Year


Product Specifications

    • COLOR FINISHSilver
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Foam
    • DESCRIPTIONEconomical On-Ear Headphone
    • MANUFACTURERS PART NUMBERHA-1A
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEPersonal
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

very good value

Your review: These are the only inexpensive headsets I have found the hold up for more than a few uses in a school setting. The cord is very good and will not tangle

Pros: good sound,good construction

Cons: foam ear pads

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46