Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 520016 Classic Color Pack Crayons, Tuck Box, 16 Colors/Box

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Crayola 520016 Classic Color Pack Crayons, Tuck Box, 16 Colors/Box

Item #: WBB1142556

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.30 ea.
2 $5.40 ea.
3+ $4.06 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola 520016 Classic Color Pack Crayons, Tuck Box, 16 Colors/Box

Vibrant, classic crayons. Robust color assortment of true hues and intense brightness in primary and secondary colors. Double wrapped for extra strength and durability. Non-washable. Color(s): Assorted.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONClassic Color Pack Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY16/Pack
    • MANUFACTURERS PART NUMBER520016
    • GLOBAL PRODUCT TYPECrayons-Wax
    • COMPLIANCE STANDARDSACMI AP Seal; AP Certified Nontoxic
    • SUPPLY TYPEDrawing Supplies
    • STYLECrayon
    • GRADEPre K - 3
    • ART TOOLS TYPECrayon - Classic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!