Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 526916 Washable Crayons, Regular, 8 Colors, 16/Box

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Crayola 526916 Washable Crayons, Regular, 8 Colors, 16/Box

Item #: WBB1142106

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.69 ea.
2 $5.84 ea.
3+ $4.55 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola 526916 Washable Crayons, Regular, 8 Colors, 16/Box

Crayons clean up completely. They wash from most clothing and wipe off most nonporous surfaces with warm water and a sponge. Color(s): Assorted; Assortment: 2 Black; 2 Blue; 2 Brown; 2 Green; 2 Orange; 2 Red; 2 Violet; 2 Yellow. Assortment: 2 Black; 2 Blue; 2 Brown; 2 Green; 2 Orange; 2 Red; 2 Violet; 2 Yellow.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONWashable Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY16/Pack
    • MANUFACTURERS PART NUMBER526916
    • COMPLIANCE STANDARDSAP Certified Nontoxic
    • SPECIAL FEATURESStandard Crayons
    • GRADEPre K - 3
    • SUPPLY TYPEDrawing Supplies
    • GLOBAL PRODUCT TYPECrayons-Wax
    • ART TOOLS TYPECrayon - Washable
    • STYLECrayon
    • WASHABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:23