Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koh-I-Noor® Gioconda Artist Set, 10 Pieces, Black
See all 50 items in product family

Koh-I-Noor® Gioconda Artist Set, 10 Pieces, Black

Item #: WBB955344

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.34 Save up to 29%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Koh-I-Noor® Gioconda Artist Set, 10 Pieces, Black

Packed in a durable lightweight tin, this 10-piece artist set includes an assortment of pencils, graphite blocks, blender and eraser. These essential tools can be used for drawing, sketching, toning, shading and blending. Use on assorted mediums for varying effects. Set contains one woodless graphite pencil 6B; two Toison D'or (2B and 4B) pencils made from the finest Hardtmuth Graphite; three Gioconda Aquarell pencils (2B, 4B and 6B); two graphite blocks (4B and 6B); one eraser and one spreader.

Product Specifications

    • BRANDKoh-I-Noor®
    • DESCRIPTIONGioconda Artist Set
    • SUBJECT(S)Art
    • COLOR FINISHBlack
    • PACKAGE QUANTITY10/Pack
    • MANUFACTURERS PART NUMBER8893BC
    • SUPPLY TYPEDrawing Supplies
    • STYLEColored Pencil
    • GRADE4 - 8
    • ART TOOLS TYPEColored Pencil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!