Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Economy Round Ring Reference Binder, 1/2" Capacity, Red
See all 70 items in product family

Avery® Economy Round Ring Reference Binder, 1/2" Capacity, Red

Item #: WBB1369679

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.28 Save up to 17%
Qty Price
1
$9.51 ea.
2 $5.66 ea.
3+ $4.37 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Avery® Economy Round Ring Reference Binder, 1/2" Capacity, Red

A general-use binder at an affordable price. Suede-finish cover resists fingerprints. Two interior storage pockets for loose documents. Capacity Range [Max]: 1/2"; Sheet Capacity: 100; Color(s): Red; Binder Sheet Size: 11 x 8 1/2.

Product Specifications

    • COLOR FINISHRed
    • BINDER STYLENon-View Binders
    • BRANDAvery®
    • DESCRIPTIONEconomy Binder with Round Rings
    • INSIDE POCKETSOne Back, One Front
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT0.42
    • SHEET CAPACITY100
    • TYPEBinder
    • GLOBAL PRODUCT TYPEBinders-Ring Binder
    • BINDER SHEET SIZE8-1/2 x 11
    • COLOR FAMILYRed
    • BINDER RINGRound Ring
    • BINDER RING SIZE1/2"
    • MANUFACTURER PART NUMBER3210