Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Top-Load Poly Sheet Protectors, Standard, Letter, Clear, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Universal Top-Load Poly Sheet Protectors, Standard, Letter, Clear, 100/Box

Item #: WBB1428170

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.99 Save up to 46%
Qty Price
1 $12.50 ea.
2 $8.80 ea.
3+ $7.60 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal Top-Load Poly Sheet Protectors, Standard, Letter, Clear, 100/Box

Three-hole punched for unpunched 11 x 8 1/2 inserts. No photocopy transfer; archival quality. Stock up and save Load Orientation: Top; Sheet Capacity: 2; Sheet Protector Type: Ring Binder; Insert Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDUniversal®
    • DESCRIPTIONTop-Load Poly Sheet Protectors
    • PACKAGE QUANTITY100/Box
    • TYPEAccessory
    • SHEETS PER UNIT100
    • MANUFACTURER PART NUMBERUNV21125***
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed