Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Monogram Embossed Executive Portfolio, Green/Gold Foil, 4/Pack
See all 58 items in product family

Oxford Monogram Embossed Executive Portfolio, Green/Gold Foil, 4/Pack

Item #: WBB48482

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.40 ea.
2 $10.55 ea.
3+ $9.26 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Oxford Monogram Embossed Executive Portfolio, Green/Gold Foil, 4/Pack

Embossed gold foil accents for a premium presentation. Displays business card on front cover for instant recognition. Inside Pockets: One Back, One Front; Cover Material: Premium Cover Stock; Folder Capacity: 1/2"; Sheet Size: Letter 8-1/2" x 11"; Sheet Capacity: 80.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDEsselte®
    • BUSINESS CARD HOLDERYes
    • COVER MATERIALPaper Stock
    • DESCRIPTIONOxford Monogram Embossed Executive Portfolio
    • FRONT COVER COLOR(S)Green
    • MANUFACTURERS PART NUMBERESS04164
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY4/Pack
    • SHEET SIZE8-1/2 x 11
    • STYLEPortfolio/Presentation Cover
    • TYPEReport Cover
    • BACK COVER COLOR(S)Green
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:46