Balt® Mobile Easel - Porcelain
See all 53 items in product family

Balt® Mobile Easel - Porcelain

Item #: WBB179354

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $570.65 Save up to 44%
Price: $317.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Mobile Easel - Porcelain

A full-length accessory tray is included on each side to store markers and erasers. Two flip chart pegs are included on each surface for additional functionality. The Mobile Easel is height adjustable to two positions: 59-1/2" or 65" high. Additional storage and structural support is provided by the metal tray mounted at the bottom of the easel. United is framed and contains a magnetic porcelain steel dry erase markerboard surface. The frame is black powder-coated steel for superior durability, and the easel is easily maneuverable on 2" locking casters. 59-1/2" - 65"H x 28-3/4"W x 27"D overall.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES27
    • HEIGHT INCHES59-1/2 To 65
    • BRANDBalt®
    • DESCRIPTIONMobile Easel - Porcelain
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER770
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE MATERIALPorcelain
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed