Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Reversible Magnetic Music Whiteboard - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Luxor Mobile Reversible Magnetic Music Whiteboard - 72"W x 48"H

Item #: WBB2169568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $435.00 Save up to 28%
Price: $ 312.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor 72"W x 48"H Mobile Double Sided Magnetic Music Whiteboard

Optimize your musical notation within the classroom with our 72" x 48" Mobile Double Sided Music Whiteboard. Students and teachers can easily flip the rolling whiteboard to maximize the use of the ten total staff sets. After each turn of the board, simply lock the musical transcription into place with the board clip and tightening knobs. The convenience of the magnetic dual sides, opportune marker tray and portable nature makes this dry-erase board a necessity in every music room.

Features:

  • Board measures: 72"W x 48"H
  • Overall measurment with frame: 74-1/2"W x 23"D x 72"H
  • Double-sided; magnetic on each side
  • Four casters, two with locking brakes for easy maneuverability and stability
  • Five permanent staff sets on each side
  • Board locks into place with clip and two side tightening knobs
  • Includes full length marker/eraser tray
  • Made of painted steel with aluminum frame


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES23
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONReversible Whiteboard w/ Music Staff
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMB7248MM
    • PACKAGE QUANTITY1
    • STYLEWith Music Staff
    • LIMITED WARRANTY10 Years
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed