Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 36
See all 243 items in product family

Ghent® 36"W x 24"H Magnetic Harmony Glass Markerboard

Item #: WBB1096975

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,098.00 Save: up to 20%
Price: $878.40
Product Information
Product Q&A
Accessories
Ghent® 2'x3' Magnetic Harmony Glass Markerboard

Magnetic Harmony eco-friendly boards are 100% recyclable, made from recycled glass, steel and sand. The 1/4" thick tempered glass has flat polished edges and 1" radius corners. The rear face is painted white and has a steel sheet backing. The non-porous surface will not ghost or stain and works with standard dry erase markers. Four pre-drilled mounting holes are inset into the glass and 1" diameter satin aluminum standoff hangers create a 1-1/4" spacing between the wall and glass. The board features 4 rare earth magnets, 4 markers, an eraser and clear acrylic rear-mounted accessory holder.

  • Uncommon - contemporary alternative to traditional whiteboards highlighted by the translucency and elegance of premium glass.
  • Quality - super hard, non-porous glass surface will not ghost nor stain and works with standard dry erase markers.
  • Bold - finishing touch of suspended mounting allows Harmony's beauty to be enhanced by ambient lighting.
  • Green - made from recycled glass and sand and is 100% recyclable. Uncluttered - tempered glass is frameless and borderless to create a clean, modern appearance.
Materials:
  • Tempered 1/4" thick glass with 1" radius corners
  • Pre-drilled mounting holes are inset into the glass: 4 holes for the 2' x 3', 3' x 4' & 4' x 4' and 6 holes for the 4' x 6' & 4' x 8'
  • Back of the glass is satin etched ("frosted") to provide vivid contrast for marker surface
  • 1" diameter satin aluminum standoff hangers create 1-1/4" spacing between wall and glass markerboard
  • Features a unique, clear acrylic rear-mounted accessory holder, complete with markers and eraser.
Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES1/4
  • HEIGHT INCHES24
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • BRANDGhent®
  • DESCRIPTIONMagnetic Harmony Glass Markerboard
  • FRAME CONSTRUCTIONFrameless
  • MAGNETICYes
  • MANUFACTURER PART NUMBERHMY00800
  • BOARD SIZE (W X H)36 x 24
  • STYLEGlass Marker Board
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY50 Years
  • BOARD TYPEStandard Whiteboard
  • COLLECTIONHarmony
  • SURFACE MATERIALGlass
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.