Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery 24309 Peel & Stick Dry Erase Decals, Quotes, 10 x 10 Sheets, Yellow, 3/Pack
See all 70 items in product family

Avery 24309 Peel & Stick Dry Erase Decals, Quotes, 10 x 10 Sheets, Yellow, 3/Pack

Item #: WBB1141999

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.95
Product Information
Product Q&A
Accessories
Avery 24309 Peel & Stick Dry Erase Decals, Quotes, 10 x 10 Sheets, Yellow, 3/Pack

Fun, flexible decals turn any flat surface into a dry erase board. Can be applied to walls, windows, doors and more. Easy to use, remove and re-use with no damage and no sticky residue. PVC free. Board Width: 10"; Board Height: 10".

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES10
    • BRANDAvery®
    • DESCRIPTIONPeel & Stick Dry Erase Decals, Quotes
    • SPECIAL FEATURESQuotes
    • STYLEAccessory
    • SUGGESTED USEIndoor
    • TYPESelf Adhesive
    • ACCESSORY TYPEPeel & Stick Sheet
    • MOUNTING DETAILSPeel & Stick
    • BOARD HEIGHT10"
    • SURFACE COLORYellow
    • BOARD WIDTH10"
    • COMPLIANCE STANDARDSIncludes Box Tops for Education® coupon.
    • GLOBAL PRODUCT TYPEBoards-Dry Erase
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.