Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Dura-Rite Markerboard with Presidential Trim - Silver 36"W x 24"H
See all 245 items in product family

Balt® Dura-Rite Markerboard with Presidential Trim - Silver 36"W x 24"H

Item #: WBB505958

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.16 Save up to 39%
Price: $60.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Dura-Rite Markerboard with Presidential Trim - Silver 2'H X 3'W

Elegant Presidential Trim is made from lengths of rounded anodized aluminum joined with matching injection-molded corner pieces. Available with a variety of dry erase markerboard and natural cork surfaces. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONDura-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER212PB
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY20 Year
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALLaminate
    • NOMINAL BOARD SIZE (W X H)36 x 24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:62