Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Magnetic 4 Month Calendar Board, 3' x 2', Total Erase® Surface

Rollover image to zoom in

Click image to enlarge

See all 185 items in product family

Quartet® Prestige® 2 Magnetic 4 Month Calendar Board, 3' x 2', Total Erase® Surface

Item #: WBB1342248

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($173.90)

List Price: $152.20 Save up to 43%
Price: $86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® 2 Magnetic 4 Month Calendar Board, 3' x 2', Total Erase® Surface

Perfect for the busy schedule, this 4-month magnetic calendar features generous writing space for each day of the week. The Total Erase® whiteboard surface extends the life of this board beyond that of other dry-erase calendars.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMagnetic Monthly Calendar Board
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER4MCP23P2
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLECalendar
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY20 Years
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $20.00 with this comparable product +
Item #: WBB1480543
globalindustrial.com
Usually ships in 4 to 7 days
(0)
$66.95