Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Projection Plus Markerboard with Deluxe Aluminum Trim 96"W x 48"H
See all 375 items in product family

Balt® Projection Plus Markerboard with Deluxe Aluminum Trim 96"W x 48"H

Item #: WBB505943

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $665.21 Save up to 37%
Price: $ 418.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Projection Plus Markerboard with Deluxe Aluminum Trim 4'H X 8'W

The Projection Plus® Board is the only markerboard that doubles as a projection surface. Light gray porcelain steel surface cuts glare by 60% over standard white board surfaces. Surface requires cleaning with a damp cloth for optimum use. Some ghosting may occur. Also available in a 5' board height. Call for details. Made in the USA. TAA compliant. 50 year guarantee.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONProjection Plus Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER204AH
    • STYLEProjection Surface
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!