Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Standard Magnetic Whiteboard, 76 3/4 x 51 1/2, Black Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Quartet® Standard Magnetic Whiteboard, 76 3/4 x 51 1/2, Black Aluminum Frame

Item #: WBB1335980

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $384.95 Save up to 19%
Price: $ 311.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quartet® Standard Magnetic Whiteboard, 76 3/4 x 51 1/2, Black Aluminum Frame

Upscale, magnetic dry-erase board has a smooth, blank writing surface that is ideal for jotting down reminders, collaborating with others and keeping yourself organized. The magnetic quality allows the surface of the board to double as a whiteboard and magnetic bulletin board; either write or post documents. This dry-erase board is best for moderate use in any office. To extend the lifespan of the board clean the surface regularly with Quartet cleaning solutions. Attached marker tray provides convenient storage for accessories.

Product Specifications

    • WIDTH INCHES76-3/4
    • DEPTH INCHES2
    • HEIGHT INCHES51-1/2
    • COLOR FINISHWhite
    • BRANDQuartet®
    • DESCRIPTIONMagnetic Whiteboard
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERSM537B
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!