Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advantus® Teamwork Motivational Poster, 78025, 30"W X 24"H, Black Frame

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Advantus® Teamwork Motivational Poster, 78025, 30"W X 24"H, Black Frame

Item #: WBB1000723

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.95 Save up to 41%
Price: $50.95
Product Information
Customer Review
Product Q&A
Accessories
Advantus® Teamwork Motivational Poster, 78025, 30"W X 24"H, Black Frame

Motivate employees and co-workers by decorating the office with this print that features an inspirational thought. Inscription reads: "Teamwork: Many hands, many minds, one goal". Poster includes black frame.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BRANDAdvantus®
    • DESCRIPTIONTeamwork Motivational Poster
    • MANUFACTURERS PART NUMBER78025
    • PACKAGE QUANTITY1 Each
    • STYLELandscape
    • TYPETeamwork

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.