Sponges & Scouring Pads
Sponges & Scouring Pads are essential cleaning tools designed for janitorial and maintenance tasks. These bulk sponges and scouring pads are engineered for durability, making them ideal for tackling tough stains and other cleaning challenges. Heavy-duty scouring pads provide effective scrubbing power to get rid of grime, while sponges offer a practical solution for various cleaning needs
Length Range (in)
Depth
View All Depth
Material
View All Material
Width
View All Width
Height
View All Height
Capacity
Color
View All Color
Style
View All Style
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Package Quantity
20
Width
6 in
Material
Polyester
Length
9 in
Compare
1
1
Ships within 1 Business Day
Package Quantity
20
Width
6 in
Material
Polyester
Length
9 in
Compare
1
1
Ships within 1 Business Day
Package Quantity
24
Width
4-1/4 in
Material
Cellulose
Length
6-1/4 in
Compare
1
1
Ships in 6 Business Days
Package Quantity
72
Width
3 in
Material
Stainless Steel
Length
3-1/2 in
Compare
1
1
Ships in 3 Business Days
Package Quantity
10
Width
3-39/64 in
Material
Polypropylene/Stainless Steel/Nylon
Length
9 in
Compare
1
1
Ships in 2 Business Days
Package Quantity
24
Width
3 in
Material
Steel
Length
3 in