Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Premium Quality Rubber Bands, Size # 18, 3" x 1/16", Natural, 1/4 lb. Box, 475/Box

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Sparco™ Premium Quality Rubber Bands, Size # 18, 3" x 1/16", Natural, 1/4 lb. Box, 475/Box

Item #: WBB843810

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.13 Save up to 81%
Qty Price
1-12 $1.00 ea.
13-24 $0.89 ea.
25+ $0.78 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sparco™ Premium Quality Rubber Bands, Size # 18, 3" x 1/16", Natural, 1/4 lb. Box, 475/Box

Open-ring style makes rubber bands open easily with one hand. Band size is indicated by the product number. These top quality bands meet or exceed federal specifications AA131. Rubber bands are sustainable and biodegradable.

Product Specifications

    • WIDTH INCHES 1/16
    • SIZE18
    • LENGTH INCHES 3
    • BRANDSparco™
    • MANUFACTURERS PART NUMBER SPR1814LB
    • CONSTRUCTIONRubber
    • DESCRIPTIONPremium Quality Rubber Band
    • COLOR FINISHNatural
    • PACKAGE QUANTITY475/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:25