Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® Contour 15" Notebook Carrying Case

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Kensington® Contour 15" Notebook Carrying Case

Item #: WBB44472

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 89.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Contour 15" notebook carrying case, ballistic nylon, zippered, black

Contour 15" Notebook Carrying Case, Ballistic Nylon, Zippered, Black The durable quality construction of this notebook carrying case features foam padding, industrial rivets, self-repairing zippers, heavy-duty webbing and more! Ergonomic sculpted contour panel pulls weight of bag close to hip and alleviates stress on back and neck. SnugFit™ compartment has thick layer of padding to protect notebook with up to a 15" screen. Elasticized removable shoulder strap absorbs shock, carrying handle reduces hand strain. Top loading design with one-zipper access to three expandable compartments. Organizer and quick-access compartments offer flexibility. Endorsed by American Chiropractic Association.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • CARRYING METHODCarrying Handle / Shoulder Strap
    • CLOSUREZipper
    • DESCRIPTIONNotebook Carrying Case
    • FOR DEVICE TYPELaptop
    • INNER DEPTH1-3/4 in
    • INNER HEIGHT9-1/2 in
    • INNER WIDTH15 in
    • INTERIOR COLORBlack
    • MANUFACTURERS PART NUMBER62220
    • TYPEComputer Bag
    • LIMITED WARRANTYLimited Lifetime
    • HOLDS CPU SIZE15"
    • BRANDKensington®
    • LAPTOP COMPATIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!