Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kantek Ultra-Lite Folding Cart - 110 Lb. Capacity
See all 7 items in product family

Kantek Ultra-Lite Folding Cart - 110 Lb. Capacity

Item #: WBB44422

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.99 Save up to 33%
Price: $49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Kantek Ultra-Lite Folding Cart - 110-Lb. Capacity, 9-3/4" x 11" Platform, Black

110-lb. Capacity Ultra-Lite Folding Cart, 9-3/4" x 11" platform. Locking telescopic handle extends to 39". Ball bearing rubber wheels absorb impact and roll smoothly. Strong steel and aluminum reinforced tubular structure. Safety locking straps. Collapses with simple push button release mechanism. Folded size: 14-1/2"W x 3-1/2"D x 24-1/2"H.

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES24-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • CARRYING METHODTelescopic Handle
    • DESCRIPTIONUltra-Lite Folding Cart
    • HANDLE HEIGHT24-1/2" to 39"
    • MANUFACTURERS PART NUMBERLGLC110
    • STYLELuggage Cart
    • TOE PLATE DEPTH9-3/4"
    • TOE PLATE WIDTH11"
    • TYPETravel Bags
    • LIMITED WARRANTY1 Year
    • WEIGHT CAPACITY LBS110
    • CASTER/WHEEL MATERIALRubber
    • BRANDKantek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!