Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery 8891 Inkjet DVD Case Inserts, Matte White, 20/Pack
See all 13 items in product family

Avery 8891 Inkjet DVD Case Inserts, Matte White, 20/Pack

Item #: WBB1141666

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.99 Save up to 29%
Qty Price
1 $20.09 ea.
2 $16.24 ea.
3+ $14.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery 8891 Inkjet DVD Case Inserts, Matte White, 20/Pack

Precise fit as a full wrap or a front cover with spine and inner inserts. Ultra-fine perforations for a clean edge. Print-to-the-edge capability. Heavy white matte coating for vivid color printing.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONInkjet DVD Case Inserts
    • FINISHMatte
    • PACKAGE QUANTITY20/Pk
    • QUANTITY20 per pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:68