Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Konica Minolta Toner Cartridge 1710587-004, Black 

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Konica Minolta Toner Cartridge 1710587-004, Black 

Item #: WBB138630

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $110.67

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Konica Minolta Toner Cartridge 1710587-004, Black 

Konica Minolta Toner Cartridge 1710587-004 is designed for use with Konica Minolta Magicolor 2400 and 2500 Series printers. Yields up to 4,500 pages.

 

Product Specifications

    • BRANDKonica Minolta
    • MANUFACTURERS PART NUMBER1710587-004
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 4500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • YIELD TYPEHigh-Yield
    • PAGE YIELD4500
    • MACHINE COMPATIBILITYKonica magicolor 2400 2430
    • COMPATIBLE BRANDKonica Minolta
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:66