Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge MICRTLN860, Black
See all 528 items in product family

microMICR Toner Cartridge MICRTLN860, Black

Item #: WBB138895

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.00 Save up to 4%
Qty Price
1-2 $339.95 ea.
3+ $322.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
"microMICR Toner Cartridge MICRTLN860, Black

MICR Toner Cartridge for Lexmark T520 and T522 and Compatible Printers. Each high yield cartridge is estimated to yield 30,000 pages at 2.8% coverage.

Machine Compatibility: Lexmark T520 and T522

"

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTLN860
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 30000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD30000
    • MACHINE COMPATIBILITYLexmark T520 and T522
    • PRINT COLORBlack
    • COMPATIBLE BRANDLexmark™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed