Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OKI® Toner Cartridge 42804501, Yellow  

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

OKI® Toner Cartridge 42804501, Yellow  

Item #: WBB138951

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OKI® Toner Cartridge 42804501, Yellow  

OKI® Type C6 Standard Capacity Toner Cartridge is designed for use in OKI® C5100, C5100n, C5150, C5150n, C5200, C5200n, C5300, C5300n, C5400, C5510MFP printers. Yields up to 3,000 pages at 5% coverage for letter-size paper.

 

Product Specifications

    • BRANDOkidata®
    • MANUFACTURERS PART NUMBER42804501
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 3000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD3000
    • MACHINE COMPATIBILITYOki® C5100 C5150 C5200 C5300 C5400
    • COMPATIBLE BRANDOkidata
    • PRINT COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed