Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Imaging Unit 108R00649, Yellow

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox Imaging Unit 108R00649, Yellow

Item #: WBB139077

Sold By: globalindustrial.com

Expected ship date 06/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 361.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Imaging Unit 108R00649, Yellow

The imaging unit engineered exclusively for Xerox Phaser 7400 color printers is a single, compact, lightweight unit ensuring easy replacement. This imaging unit is designed to interact perfectly with other genuine Xerox supplies, giving you consistent, brilliant print quality and superior reliability.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00649
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 30000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD30000
    • MACHINE COMPATIBILITYXerox Phaser 7400
    • COMPATIBLE BRANDXerox
    • PRINT COLORYellow
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!