Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lexmark™ Photodeveloper Cartridge 20K0504 

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Lexmark™ Photodeveloper Cartridge 20K0504 

Item #: WBB138903

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $335.87

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lexmark™ Photodeveloper Cartridge 20K0504 

Lexmark Photodeveloper Cartridge 20K0504 is designed for use with Lexmark C510, C510dtn, C510n. Yields up to 40,000 images.

 

Product Specifications

    • BRANDLexmark™
    • MANUFACTURERS PART NUMBER20K0504
    • PACKAGE QUANTITY1
    • PAGE YIELD 40000
    • TYPEToner / Developer
    • PAGE YIELD40000
    • MACHINE COMPATIBILITYLexmark C510, C510dtn, C510n
    • MACHINE TYPELaser
    • PRINT COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:62