Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Transfer Roll 108R00646

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox Transfer Roll 108R00646

Item #: WBB139052

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Transfer Roll 108R00646

Engineered for performance, the transfer roller is designed to interact perfectly with Xerox Phaser 6300 and Phaser 6350 color printers, and is life-tested for consistent, brilliant print quality and superior performance. Xerox supplies are simple to replace leaving you with fewer hassles and more time to produce brilliant prints.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00646
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 35000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD35000
    • MACHINE COMPATIBILITYXerox Phaser 6300 6350 6360
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed