Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Extra-Strength Adhesive Tapes-Laminated, Black on Matte Silver, 3/4w
See all 28 items in product family

TZ Extra-Strength Adhesive Tapes-Laminated, Black on Matte Silver, 3/4w

Item #: WBB47204

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $19.00 ea.
3+ $17.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

TZ Extra-Strength Adhesive Tapes-Laminated, Black on Matte Silver, 3/4w

For labeling in harsh environments on a variety of plastics, painted surfaces and textured surfaces. Extraordinary adhesive properties, up to twice as strong as standard laminating labels, make them ideal for the toughest labeling task. Label Type: Multi-Use; Label Size - text: 3/4" x cut length; Machine Compatibility: P-touch® Label Makers; Printed Text: N\A.

Product Specifications

    • BRANDBrother®
    • MACHINE COMPATIBILITYP-touch
    • MANUFACTURERS PART NUMBERTZS-941
    • MATERIAL(S)Laminated
    • SHAPEAs Cut
    • TYPELabel Maker Cartridge
    • ADHESIVEExtra Strength
    • LABEL SIZE3/4" X cut length
    • LABEL TYPETZ Series
    • PRINTED TEXT COLOR(S)Black
    • LABEL COLOR(S)Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!