Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Pres-A-Ply Copier Labels, 1 x 2-3/4, White, 3300/Box
See all 39 items in product family

Avery® Pres-A-Ply Copier Labels, 1 x 2-3/4, White, 3300/Box

Item #: WBB1601997

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.35 Save up to 69%
Qty Price
1 $16.25 ea.
2 $12.25 ea.
3+ $11.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Pres-A-Ply Copier Labels, 1 x 2-3/4, White, 3300/Box

Save time by automatically feeding labels through copier. Great for bulk mailings. Label Size - text: 1 x 2 3/4; Label Color(s): White; Machine Compatibility: Copiers; Material(s): Paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES2-3/4
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONPres-A-Ply Copier Labels
    • MACHINE COMPATIBILITYCopy Machine
    • PACKAGE QUANTITY33 Labels/Sheet, 100 Sheets/Pack
    • SHAPERectangular
    • TYPEColor Coding Label
    • ADHESIVEPermanent Self-Adhesive
    • MATERIALSPaper
    • LABEL SIZE-TEXT1 x 2 3/4
    • MANUFACTURER PART NUMBER30400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!