Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LCD8507 Mobile PC Cart with Screen Mount for 30"-60" Monitors - Black

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

TygerClaw LCD8507 Mobile PC Cart with Screen Mount for 30"-60" Monitors - Black

Item #: WBB2219204

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $778.99 Save up to 27%
Price: $ 567.00
Product Information
Customer Review
Product Q&A
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends September 29, 2017.


TygerClaw LCD8507 Mobile PC Cart with Screen Mount for 30"-60" Monitors - Black

TygerClaw Mobile PC Cart with 3 Screen mount is an ideal choice for presentation, temporary work stations, receptions, and wherever else you need access of your PC. This attractive mobile stand can withstand a total weight of 66 lbs.

Product Specifications

    • WIDTH INCHES50-2/5
    • DEPTH INCHES19-2/3
    • HEIGHT INCHES57-1/9
    • COLOR FINISHBlack
    • DESCRIPTIONPC Cart with Mount
    • WEIGHT LBS20.2
    • CONSTRUCTIONMetal
    • MOUNT TYPEFloor Stand
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MINIMUM SCREEN SIZE30
    • LCD SIZE30" - 60"
    • ASSEMBLYUnassembled
    • STYLEFixed
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY66 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLCD8507
    • PROMOTION10 Percent Discount
    • TYPEDouble Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:46