Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM of America 1013 shredstar S10 Light-Duty Strip-Cut Shredder, 10 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

HSM of America 1013 shredstar S10 Light-Duty Strip-Cut Shredder, 10 Sheet Capacity

Item #: WBB1141445

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 35%
Price: $64.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
HSM of America 1013 shredstar S10 Light-Duty Strip-Cut Shredder, 10 Sheet Capacity

Shred receipts, bills or other sensitive paperwork at home or your home office with this light-duty cross-cut shredder. Reverse button quickly fixes paper jams. Automatic start/stop function ensures simple operation. LED indicator clearly shows when unit is in standby mode. Recommended Shredder Users: 1 to 2; Run Time: 3 min; Shredder Type: Strip-Cut; Motor HP: 0.17; Daily Usage Level: Light.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • WIDTH13"
    • DEPTH INCHES8-1/8
    • HEIGHT INCHES15-3/8
    • COLOR FINISHBlack/Silver
    • BRANDHSM®
    • DAILY USAGE LEVELLight
    • DESCRIPTIONLight-Duty Strip-Cut Shredder
    • FULL BIN INDICATORYes
    • MODELshredstar® S10
    • MOTOR HP0.17
    • RECOMMENDED SHREDDER USERS1 to 2
    • SHEET CAPACITY10
    • THROAT WIDTH8 11/16"
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS3.6
    • WASTE BIN INCLUDEDYes
    • HEIGHT15 3/8"
    • GLOBAL PRODUCT TYPEShredders-Strip-Cut
    • DEPTH8 1/8"
    • COMPLIANCE STANDARDSUL Listed
    • SHREDDER TYPEStrip-Cut
    • RUN TIME3 min
    • AUTO START/STOPYes
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.