Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM of America 1015 ShredStar X10 Heavy-Duty Cross-Cut Shredder, 10 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

HSM of America 1015 ShredStar X10 Heavy-Duty Cross-Cut Shredder, 10 Sheet Capacity

Item #: WBB1141882

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
HSM of America 1015 ShredStar X10 Heavy-Duty Cross-Cut Shredder, 10 Sheet Capacity

Cross-cut shredder is designed for home office/workplace shredding of paper, credit cards, store cards and CDs. Separate CD cutting unit and waste container for separating and sorting shredded material. Automatic stop/start. Automatic reversing function for the prevention of paper jams. LED displays for stand-by, full container, paper jam, and overheating. Constant operation switch and reverse switch. Recommended Shredder Users: 1 to 2; Run Time: 10 min; Shredder Type: Cross-Cut; Motor HP: 0.3.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14-2/5
    • WIDTH14 2/5"
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES17-1/2
    • COLOR FINISHBlack/Silver
    • BRANDHSM®
    • DAILY USAGE LEVELHeavy
    • DESCRIPTIONHeavy-Duty Cross-Cut Shredder
    • FULL BIN INDICATORYes
    • MANUAL REVERSE MODEYes
    • MODELShredStar® X10
    • MOTOR HP0.3
    • RECOMMENDED SHREDDER USERS1 to 2
    • SHEET CAPACITY10
    • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards; Paper Clips; Staples
    • THROAT WIDTH8 4/5"
    • TOTAL RECYCLED CONTENT PERCENT0%
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS5.5
    • WASTE BIN INCLUDEDYes
    • DEPTH9 1/4"
    • SHREDDER TYPECross-Cut
    • RUN TIME10 min
    • AUTO START/STOPYes
    • JAM PREVENTIONYes
    • JAM FREE FEATUREYes
    • RECOMMENDED SHRED BAGS 1HSM1013
    • AUTO REVERSE ON JAMSNo
    • SEPARATE SLOTS1: CD
    • SECURITY LEVEL4
    • CUTTING TYPECross Cut
    • HEIGHT17 1/2"
    • GLOBAL PRODUCT TYPEShredders-Cross-Cut

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.