Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM of America 1566 411.2 Professional Continuous-Duty Strip-Cut Shredder, 67 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

HSM of America 1566 411.2 Professional Continuous-Duty Strip-Cut Shredder, 67 Sheet Capacity

Item #: WBB1141834

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,599.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
HSM of America 1566 411.2 Professional Continuous-Duty Strip-Cut Shredder, 67 Sheet Capacity

Designed for IT departments and office floors, this powerful strip-cut shredder can destroy entire computer listings, plus shred credit cards, CDs, floppy disks and DAT cartridges. Blades stop automatically when the waste bag is full or when the bin's door is open to provide extra safety. Convenient automatic reverse easily clears paper jams. Recommended Shredder Users: 12 or more; Run Time: Continuous; Shredder Type: Strip-Cut; Motor HP: 2.82.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-2/5
    • WIDTH23 2/5"
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES37-4/5
    • COLOR FINISHGray
    • BRANDHSM®
    • DAILY USAGE LEVELContinuous
    • DESCRIPTIONContinuous-Duty Strip-Cut Shredder
    • FULL BIN INDICATORYes
    • MANUAL REVERSE MODEYes
    • MODEL411.2 Professional
    • MOTOR HP2.82
    • RECOMMENDED SHREDDER USERS12 or more
    • SHEET CAPACITY67
    • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards; Paper Clips; Staples
    • THROAT WIDTH15 4/5"
    • TOTAL RECYCLED CONTENT PERCENT0%
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS38.5
    • WASTE BIN INCLUDEDYes
    • AUTO REVERSE ON JAMSYes
    • RECOMMENDED SHRED BAGS 1UNV35946
    • RECOMMENDED SHRED BAGS 2HSM2117
    • SECURITY LEVEL2
    • CUTTING TYPEStrip Cut
    • HEIGHT37 4/5"
    • GLOBAL PRODUCT TYPEShredders-Strip-Cut
    • DEPTH18 1/2"
    • COMPLIANCE STANDARDSUL Listed
    • SHREDDER TYPEStrip-Cut
    • JAM FREE FEATUREYes
    • JAM PREVENTIONYes
    • RUN TIMEContinuous

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.