Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 29 items in product family

Swingline® SmartCut® Compact Personal Trimmer, 12" Cutting Length, 5 Sheet Capacity, Gray

Item #: WBB859537

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.61 Save: up to 28%
Price: $17.00
Add to list
Product Information
Product Q&A
Swingline® SmartCut® Compact Personal Trimmer, 12" Cutting Length, 5 Sheet Capacity, Gray

Small paper cutter for personal use provides high performance fixed-blade trimming in a compact design. Ideal for cutting small items such as photos, labels or paper while traveling. Fixed-blade cutting of up to 5 sheets at once; 12" cutting length. Lightweight, durable plastic construction is easily portable. Replacement cutting blade included. Rotary trimmer conceals blade edges for safer use. 1-year limited warranty.

Product Specifications

  • WIDTH INCHES18-3/8
  • DEPTH INCHES6-1/16
  • HEIGHT INCHES1-9/16
  • COLOR FINISHGray
  • BRANDSwingline®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONSmartCut® Compact Personal Trimmer
  • MANUFACTURERS PART NUMBERSWI1112
  • PACKAGE QUANTITY1 Each
  • SHEET CAPACITY5
  • TYPERotary
  • LIMITED WARRANTY1 Year
  • CUTTING LENGTH12"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.