Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Stretchable Fabric Iron-on Transfer, 8-1/2" x 11", Matte, 5 Sheets/Pack
See all 25 items in product family

Avery® Stretchable Fabric Iron-on Transfer, 8-1/2" x 11", Matte, 5 Sheets/Pack

Item #: WBB809294

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.60 Save up to 44%
Price: $ 7.60
Product Information
Customer Review
Product Q&A
Accessories
Avery® Stretchable Fabric Iron-on Transfer, 8-1/2" x 11", Matte, 5 Sheets/Pack

Use Stretchable Fabric Transfer to personalize stretchable sportswear, fashion wear and more. Image stretches with the fabric and has a soft feel. Iron-on transfers are matte-coated and designed for use on white fabrics such as cotton/poly blend, poly/spandex blend and 100 percent polyester. Compatible with inkjet printers. Free templates are available to customize projects with designs and clip art or you can use your digital photos on T-shirts, sweatshirts, bags and more for any occasion.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTIONCotton
    • BRANDAvery®
    • DESCRIPTIONT-Shirt Transfer
    • MACHINE COMPATIBILITYInkjet
    • MANUFACTURERS PART NUMBER3302
    • PACKAGE QUANTITY5 Sheets/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEArts & Crafts Paper
    • STYLEIron-On Transfer
    • TYPEMatte

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!