Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Monthly Bookkeeping Record, 8-1/2" x 11", White, 96 Sheets/Pad
See all 159 items in product family

Adams® Monthly Bookkeeping Record, 8-1/2" x 11", White, 96 Sheets/Pad

Item #: WBB844453

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.27 Save up to 30%
Qty Price
1-24
$14.80 ea.
25+ $12.08 ea.
Product Information
Product Q&A
Accessories
Adams® Monthly Bookkeeping Record, 8-1/2" x 11", White, 96 Sheets/Pad

Monthly Bookkeeping Record Book tracks monthly expenditures, revenues, profits, summaries. Nondated to eliminate wasted pages. Protective vinyl cover protects records.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlue
    • BINDING TYPEWirebound
    • BRANDAdams®
    • DESCRIPTIONMonthly Bookkeeping Record
    • MANUFACTURERS PART NUMBERABFAFR71
    • PACKAGE QUANTITY96 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPlanner
    • TYPERecord/Plan Book
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.