Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Westcott® All Purpose Value Scissors, 8"L Pointed, Gray

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Westcott® All Purpose Value Scissors, 8"L Pointed, Gray

Item #: WBB843352

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.50 Save up to 39%
Price: $ 7.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Westcott® All Purpose Value Scissors, 8"L Pointed, Gray

All-purpose scissors offer straight plastic handles and durable stainless steel blades. Lightweight, comfortable scissors are suitable for right-handed or left-handed use. Adjustable blade tension delivers optimal performance.

Product Specifications

    • BRANDWestcott®
    • SUPPLY TYPEBasic Supplies
    • CONSTRUCTIONStainless Steel Blade
    • DESCRIPTIONAll Purpose Scissors
    • HANDLE Straight
    • HANDLE MATERIAL Plastic
    • LENGTH INCHES8
    • LIMITED WARRANTY 5 Years
    • MANUFACTURERS PART NUMBER ACM14906
    • PACKAGE QUANTITY 1 Each
    • STYLEAll Purpose Scissor
    • TIP TYPEPointed
    • LEFT/RIGHT HANDEDLeft or Right
    • ANTIMICROBIAL HANDLENo
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $4.84 with this comparable product +
Item #: WBB1142308
globalindustrial.com
Ships same day.
(0)
$2.16