Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ticonderoga Erasable Checking Pencil, Red Lead, Red Barrel, 4/Pk

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Ticonderoga Erasable Checking Pencil, Red Lead, Red Barrel, 4/Pk

Item #: WBB1719697

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.32 Save up to 34%
Qty Price
1-12 $2.25 ea.
13+ $2.18 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ticonderoga Erasable Checking Pencil, Red Lead, Red Barrel, 4/Pk

Ticonderoga erasable colored pencils give you brilliant nonfading color to brighten up any proposal, edit papers or use as a checking pencil. Ideal for accountants, teachers, engineers and artists. PMA certified nontoxic pencils are equipped with erasers, sharpened and ready to use.

Product Specifications

    • BRANDDixon®
    • DESCRIPTIONErasable Colored Pencils
    • MANUFACTURERS PART NUMBER13941
    • PACKAGE QUANTITY4
    • STYLEColored Pencil
    • TYPEPencil
    • RETRACTABLENo
    • LEAD COLOR(S)Red
    • PACK SIZE4 Pack
    • REFILLABLENo
    • BARREL COLOR(S)Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!