Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BIC® Cristal Xtra Smooth Ballpoint Pen, Black Ink, 1mm, Medium, 24/Pack

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

BIC® Cristal Xtra Smooth Ballpoint Pen, Black Ink, 1mm, Medium, 24/Pack

Item #: WBB2134896

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.25 ea.
2 $8.20 ea.
3+ $6.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
BIC® Cristal Xtra Smooth Ballpoint Pen, Black Ink, 1mm, Medium, 24/Pack

Cristal® Xtra Smooth is The Pen America Grew Up With®. It has proven reliability, writing up to 35% smoother than traditional ballpoint ink. It features a roll-proof hexagonal-shaped barrel so it won't roll off surfaces. The clear barrel offers a visible ink supply.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDBic®
    • TIP TYPEConical
    • DESCRIPTIONXtra Smooth Ballpoint Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBERBICMS241BK
    • STYLEBallpoint Pen
    • TYPEPen
    • POINT TYPEMedium
    • RETRACTABLENo
    • PACK SIZE24 Pack
    • REFILLABLENo
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Clear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed