Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Carter's Micropore® Stamp Pad, 3-1/4" x 6-1/4", Red

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Avery® Carter's Micropore® Stamp Pad, 3-1/4" x 6-1/4", Red

Item #: WBB859505

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.00 ea.
2 $6.50 ea.
3+ $5.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Carter's Micropore® Stamp Pad, 3-1/4" x 6-1/4", Red

Stamp pad produces approximately 100,000 sharp, clear impressions. Never needs re-inking. Delivers clean reproduction of detail and the highest quality images available. Ideal for stamps featuring fine detail for legal, banking or other professional uses.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES6-1/4
    • COLOR FINISHRed
    • DESCRIPTIONCarter's Micropore® Stamp Pad
    • BRANDAvery®
    • PACKAGE QUANTITY 1 Each
    • LENGTH INCHES3-1/4
    • TYPEStamp Pad
    • MANUFACTURERS PART NUMBER AVE21272

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed