Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PaperPro® Generation II High Start Stapler, 28 Sheet Capacity, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

PaperPro® Generation II High Start Stapler, 28 Sheet Capacity, Black/Silver

Item #: WBB844340

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.69 Save up to 33%
Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PaperPro® Generation II High Start Stapler, 28 Sheet Capacity, Black/Silver

Desktop stapler offers PaperPro's High Start technology with patented, one-finger stapling power that drives staples through up to 28 sheets of paper. Low-profile, spring-powered stapler requires only 6.5 lb. of force to staple. Design features a 210-staple capacity, all-metal housing and base, and a nonslip rubberized handle and base. Stapler works with standard staples.

Product Specifications

    • BRANDPaperPro®
    • SUPPLY TYPEBasic Supplies
    • CONSTRUCTIONPlastic/Metal
    • DESCRIPTIONGeneration II High Start Stapler
    • MANUFACTURER PART NUMBERACI1460
    • PACKAGE QUANTITY1
    • SHEET CAPACITY28
    • STAPLE CAPACITY210
    • STRIP SIZE Full
    • STYLEStaplers
    • TYPEDesktop Stapler
    • TYPE OF STAPLE USEDStandard Staples
    • STAPLER TYPEReduced Effort
    • JAM FREEYes
    • COLOR FINISHBlack/Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed