Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PaperPro® Long Reach Stapler, 25 Sheet Capacity, 12-1/2" Reach, Black/Gray

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

PaperPro® Long Reach Stapler, 25 Sheet Capacity, 12-1/2" Reach, Black/Gray

Item #: WBB844523

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.60 Save up to 34%
Qty Price
1 $52.95 ea.
2+ $50.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PaperPro® Long Reach Stapler, 25 Sheet Capacity, 12-1/2" Reach, Black/Gray

Long Reach Stapler is easy to use. The patented PaperPro staple-driving system produces 30 lb. of force to drive staples through as many as 25 sheets of paper with the press of a single finger. Extra long reach of 12-1/2" (31cm) means you can bind presentations with page sizes up to 25" and 80 percent easier than with a standard long reach stapler. Use stapler's side-mounted rulers and sliding guides for uniform, accurate staple placement every use. Stapler includes one rack of standard staplers.

Product Specifications

    • TYPE OF STAPLE USEDStandard Staples
    • STAPLER TYPELong Reach
    • BRANDPaperPro®
    • TYPESpecialty Stapler
    • STRIP SIZE Full
    • JAM FREEYes
    • DESCRIPTIONLong Reach Stapler
    • MANUFACTURER PART NUMBERACI1610
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPlastic/Metal
    • COLOR FINISHBlack/Gray
    • SHEET CAPACITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!