Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buhl 1 Reader to 7 Writer DVD/CD Duplicator

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Buhl 1 Reader to 7 Writer DVD/CD Duplicator

Item #: WBB664476

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $869.00 Save up to 8%
Price: $801.00
Product Information
Product Q&A
Accessories

The HB127 includes One DVD/CD reader and Seven DVD/CD writers. Creates up to seven copies at a time, no computer necessary.

General Description:

Hamilton Buhl CD/DVD Duplicators are high-performance duplication systems built with ease of use, durability and affordability in mind. These duplicators offer the fastest and most efficient way to make copies of your CDs and DVDs. It only takes 4 minutes to record a full 700MB CDs and about 6.5 minutes for multiple full 4.7GB DVDs. These Duplicators also capable of duplicating Dual Layer (DL) DVD discs. With its user-friendly control menu, simple operation, sleek desktop footprint, and professional industrial design, the Hamilton/Buhl Duplicators are perfect for any user requiring easy copying and/or multiple backup copies of data onto DVD or CD media.

Superior technology allows the Hamilton Buhl Duplicators to operate without a hard drive; duplication of DVDs and CDs can be done on the fly. The LCD display provides the user with status of the duplication process and allows access to advanced menu features of the system. Current high speed DVD Recordable technology is supported at 24X, while CD recording is at 48X speed.

Technical Specifications:

Operating Type

Standalone Duplicator (No Computer Required)

Fast DDR2 buffer memory

Memory speed 4X faster than competing models using SDRAM

Performance & reliability

Proven performance with maximum disc compatibility, reliable duplication

DVD/CD disc support

Supports all popular optical media formats

Easy maintenance

Drive availability & easy cabling simplify replacement

Master Error Proof (MEP)

Eliminates copy failures caused by defective master discs

Dual-level Security

Separate Start-up & Setup passwords to prevent unauthorized usage

Main Controller Functions

COPY, TEST, COPY & VERIFY, COPY & COMPARE, VERIFY, COMPARE, AUDIO TRACK EDITING.

Optical Drives

SATA DVD+/-RW DL

Max Writing Speeds

24X DVD+/-R
12X DVD+/-R DL
6X DVD-RW
8X DVD+RW
48X CDR
32X CDRW

Write Formats

DVD+/-R, DVD+/-RW, DVD+/-R DL, CDR, CDRW, 120mm, 80mm

Read Formats

DVD-ROM, DVD-Video, DVD-Audio, DVD+/-R, DVD+/-RW, DVD+/-R DL, CD-ROM, CDR, CDRW, CD-I, CD-Plus, 120mm, 80mm

Controller/Display

4 button controller with 2 line LCD display

Power Supply Input

110V ~ 220V AC Switchable power supply

Operating Humidity

20% ~ 80%

Temperature

41 F ~ 104 F / 5 C ~ 40 C

Product Specifications

    • COLOR FINISHBlack
    • BRANDBuhl Industries
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION1 Reader to 7 Writer DVD/CD Duplicator
    • MANUFACTURERS PART NUMBERHB127
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDUL Listed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.