Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infrared Headphone Set IR-10Set, White/Black
See all 58 items in product family

Infrared Headphone Set IR-10Set, White/Black

Item #: WB277675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.50 Save up to 16%
Price: $64.95
Product Information
Customer Review
Product Q&A
Accessories
Infrared Headphone Set IR-10Set, White/Black

Set includes 2 IR-10 headphones, 1 IR-10T USB Transmitter. Infrared headphones are great for group learning in computer labs. Features padded vinyl earpads and volume control on the earpiece. Also has a comfort fit adjustable headband. Will operate up to 15' with a USB transmitter (IR-10T) that has a stereo/mono switch and no cords to tangle!

Product Specifications

    • COLOR FINISHWhite/Black
    • BRANDAVID®
    • DESCRIPTIONInfrared Headphone Set
    • MICROPHONENo
    • MODEL277675
    • TYPEIsolating Headphone
    • HEADPHONE TYPEEarpad
    • EAR CUSHIONSVinyl
    • PLUG TYPE(S)Wireless
    • VOLUME CONTROLYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:23