Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Multimedia Stereo Headset, 55257, W/USB Adapter, 6.23' Cord, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Compucessory Multimedia Stereo Headset, 55257, W/USB Adapter, 6.23' Cord, Black/Silver

Item #: WBB1000846

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Multimedia Stereo Headset, 55257, W/USB Adapter, 6.23' Cord, Black/Silver

Multimedia Stereo Headset with USB adapter offers a full, rich stereo sound. Works with any USB compliant computer using Windows 98SE, ME, 2000 and XP or Vista operating systems. Headband and microphone adjust to fit comfortably. Multimedia headset features volume control, mute function, LED indicator, and 3.5mm stereo input sockets for connecting any computer headset, microphone or speakers. USB specification version 1.1 compliant. The cord is long enough for plenty of movement at 8'.

Product Specifications

    • COLOR FINISHBlack & Silver
    • BRANDCompucessory
    • DESCRIPTIONHeadset
    • INCLUDESCCS Multimedia USB Stereo Headset, USB adapter
    • MANUFACTURERS PART NUMBER55257
    • MICROPHONEYes
    • SPECIAL FEATURES/SUGGESTED USEAdjustable Microphone
    • TYPEOn-Ear Headphone
    • MAXIMUM FREQUENCY RESPONSE20 Hz
    • MINIMUM FREQUENCY RESPONSE20 Hz
    • VOLUME CONTROLYes
    • CONNECTIVITY TECHNOLOGYWired
    • EARPIECE CONTROLSVolume
    • HOST INTERFACEMini-phone
    • PLUG TYPE(S)USB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46