Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Bull Horn W/Detachable mic., C-66Z, 25 Watt, 1000 Yd. Range
See all 28 items in product family

Mayday Bull Horn W/Detachable mic., C-66Z, 25 Watt, 1000 Yd. Range

Item #: WBB1038694

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $228.95
Product Information
Customer Review
Product Q&A
Mayday Bull Horn W/Detachable mic., C-66Z, 25 Watt, 1000 Yd. Range

Weatherproof mic hooks onto rear for standard use. Megaphone may be shoulder mounted w/mic detached, coiled cord and talk switch on mic for hand held use. Solid state amplifier has a signal alarm for warning alert, fog horn, or "mayday". Power output: 25 watts (20 rated), volume control, signal alarm, dynamic mic on coiled cord, 6 "C" batteries, pistol trigger talk switch, hand & shoulder strap, uses class B push-pull circuit. 1000 yard range.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES15-1/2
    • BRANDMAYDAY
    • DESCRIPTION25 Watt Bull Horn W/Detachable Mic.
    • MANUFACTURERS PART NUMBERC-66Z
    • TYPEBull Horn/Megaphone
    • WEIGHT5 lbs
    • WATTS25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:60